• The item cannot be ordered due to missing prices.

Stepped jaw for gripp inserts fixed 125

Article no.: 361348 125

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 124.4 mm
    Jaw height h 39.5 mm
    Height h1 20 mm
    Jaw length l 92 mm
    Length l1 43 mm
    suitable for colour code Titan2/TitanSense; Titan; LCV125G
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361348 125
    EAN / GTIN 4250364402736
    Manufacturer number 6921884051031

    Description

    Application:

    For clamping blanks and finished parts (using screw-in gripp inserts).

    Suitable for:

    Titan 2 No. 361302.

    Note:

    Blanks can be clamped only if they are parallel workpieces. Gripp inserts No. 361238361250.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart