This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carrier jaw fixed 160

Article no.: 361332 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 160
Jaw width b 122.5 mm
c 30 mm
Jaw height h 25 mm
Jaw length l 250 mm
suitable for colour code Titan2/TitanSense; LCV125G
Type of product Vice jaws

Identification numbers & Classifications

Article number 361332 160
Manufacturer number 6921844005042

Description

Application:

The carrier jaw allows mounting of wedges and various different gripp inserts. Wedges, gripp inserts and gripp sets can be screwed into a variety of hole patterns for secure clamping of various workpiece geometries.

Suitable for:

Titan 2 No. 361302.

Note:

Wedge mountings + accessories No. 361341361352, gripp inserts No. 361238361250.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart