• The item cannot be ordered due to missing prices.

Adapter plate for XTRIC top jaw fixed 125 mm

Article no.: 361294 125

Select article variation and quantity

for jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 20.5 mm
Length l 88 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Adapter plate

Identification numbers & Classifications

Article number 361294 125
EAN / GTIN 4067263708087
Manufacturer number 361294 125

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with XTRIC top jaws.

Application:

For mounting XTRIC top jaw size 125.

Material:

Hardened steel.

Suitable for:

Top jaws No. 363010 125 to 363037 125.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart