• The item cannot be ordered due to missing prices.

Carrier jaw for gripp inserts, for T-Rex / Centro Gripp pivoting 125

Article no.: 361207 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 165 mm
c 12 mm
c1 43.5 mm
Jaw height h 16 mm
Jaw length l 79 mm
Clamping range maximum round 226 / 250 mm
Clamping range minimum round 80 / 80 mm
Clamping range maximum square 185 / 247 mm
Clamping range minimum square 26 / 27 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification numbers & Classifications

Article number 361207 125
EAN / GTIN 4250364401678
Manufacturer number 6921884072042

Description

Application:

Carrier jaws for standard gripp inserts No. 361238; 361240; 361245; 361250 (not suitable for universal gripp set No. 361345 size 125 and No. 361350 size 125). Mobile pivoted jaws compensate non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart