• The item cannot be ordered due to missing prices.

Adapter plate 550

Article no.: 361170 550
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

for type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Version Zero-point clamping system
Length L 554 mm
Width B 342 mm
Height H 56.4 mm
Height H1 24 mm
Weight 42.5 kg
Number of ZC holes 6
suitable for colour code Xpent1-2
Type of product Adapter plate

Identification numbers & Classifications

Article number 361170 550
EAN / GTIN 4045197809674
Manufacturer number 361170 550

Description

Application:

For optimally fastening the 5-axis vice to a zero point clamping system with pitch 200 mm.

Suitable for:

5-axis vice set No. 361100 and base rails No. 361115.

Supplied with:

Includes clamping strip with socket-head screws

Optional extras:

Clamping stud No. 360025 size 18M16 and size 18M16/138.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart