• The item cannot be ordered due to missing prices.

Milling cutter for Gripp insert 1

Article no.: 361169 1

Select article variation and quantity

Type Unit price incl. VAT
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3.3 mm
No. of teeth Z 3
Flute length Lc 12 mm
Overall length L 40 mm
Shank ⌀ Ds 4 mm
Type of product Indexable end mill

Identification numbers & Classifications

Article number 361169 1
EAN / GTIN 4062406286606
Manufacturer number 361169 1

Description

Version:

V = 80 – 120 m/min, Fz = 0.02 mm per tooth, three-edged.

Application:

For milling the seating for Gripp inserts No. 361163.

Note:

For the production of clamping jaws we recommend materials such as steel with a tensile strength of min. Rm 800 N/mm2 or higher.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart