• The item cannot be ordered due to missing prices.

Shim for pull-down system, Type/shim height (W/H): 125/157,5

Article no.: 361161 125/157,5

Select article variation and quantity

Type/shim height (W/H) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Clamping height 5 mm
suitable for colour code Xpent1-2
Xpent size 1
Type of product Adapter plate

Identification numbers & Classifications

Article number 361161 125/157,5
EAN / GTIN 4062406090432
Manufacturer number 361161 125/157,5

Description

Material:

Steel, induction hardened and hard milled. Material thickness 5mm, with magnets on the rear face

Note:

Shims are inserted into the pull-down jaw without being screwed into the front jaw screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart