• The item cannot be ordered due to missing prices.

Soft 20/20 front jaw 80

Article no.: 361147 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 20 mm
Jaw length l 20 mm
suitable for colour code Xpent0; Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361147 80
EAN / GTIN 4045197809582
Manufacturer number 361147 80

Description

Application:

For realising customised contours and for machining sensitive components.

Suitable for:

Top jaws No. 361124 - 361127, No. 361133 and No. 361135.
Stepped jaws No 361295 - 361296.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart