• The item cannot be ordered due to missing prices.

Top jaw for centre jaw, for type: 125G

Article no.: 361135 125G

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Jaw length l 90 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361135 125G
EAN / GTIN 4062406745578
Manufacturer number 361135 125G

Description

Application:

For mounting gripp inserts No. 361160.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.
No. 361111.

Supplied with:

Fastening screws.
Including cover plate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart