• The item cannot be ordered due to missing prices.

Soft top jaw 125

Article no.: 361130 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Minimum height 26.5 mm
Jaw length l 68.5 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361130 125
EAN / GTIN 4045197809421
Manufacturer number 361130 125

Description

Application:

For realising customised contours and for machining sensitive components.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart