• The item cannot be ordered due to missing prices.

Top jaw pivoting, for type: 125

Article no.: 361127 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Height h1 25 mm
Jaw length l 68.5 mm
Length l1 12 mm
Swing angle 15 degrees
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361127 125
EAN / GTIN 4045197809384
Manufacturer number 361127 125

Description

Version:

Coated, hardened and ground.

Application:

For mounting front jaws No. 361140361149.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Note:

Mounting recommendation on fixed clamping module.
Matching counter jaw No. 361125.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart