• The item cannot be ordered due to missing prices.

Top jaw for reversed clamping modules rigid, for type: 100

Article no.: 361126 100

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Height h1 20 mm
Jaw length l 60 mm
Length l1 43.5 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361126 100
EAN / GTIN 4045197849076
Manufacturer number 361126 100

Description

Version:

Coated, hardened and ground.

Application:

For mounting front jaws No. 361140361150.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Note:

Essential for clamping modules which have been reversed 180°.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart