• The item cannot be ordered due to missing prices.

NC high pressure vice Duo Plus, Type: 125

Article no.: 360605 125
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Duo Plus
Type 125
Clamping force up to maximum 40 kN
Torque 40 Nm
Weight 40 kg
Overall length L 633 mm
Base body length a 530 mm
Base body width B 126 mm
Base body height c 100 mm
F 443 mm
g 24 mm
Longitudinal slot 20 mm
m 255.2 mm
Cross-slot 20 mm
Spindle overhang range o 0 mm - 15 mm
s 43.2 mm
Colour code for suitable accessories Duo Plus
Type of product Machine vice

Identification & Classification

Article number 360605 125
EAN / GTIN 4250364402262
Manufacturer number 6921438000055
Manufacturer ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Rigid base body made of GGG60, slides induction hardened and ground.

Function:

Place and secure the first and second component to the mobile jaws. If the crank is turned past the engagement point, the clutch disengages. The pressure spindle activates the mechanical power intensifier.

Application:

  • For horizontal use.
  • Capable of clamping 2 different workpieces or clamping 2 identical parts. Dimensional differences ± 2.5 mm (workpiece 1 to workpiece 2).
  • Conventional and gripper clamping using carrier jaws or a combination of the two.
  • Capable of clamping 2 different workpieces or clamping 2 identical parts. Size differences ± 2.5 mm.

Supplied with:

4 steplessly adjustable clamps, Quick-Start Guide, 1 socket 14 AF.

Optional extras:

Clamping jaws No. 361400361440, 361600, 361660.
Parallel inserts No. 361950, 361960, 361970.
Gripp set No. 361345.
Torque wrench No. 656050 size 60.

Note:

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart