{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 125 | |
Jaw width b | 125.6 mm | |
Jaw height h | 40.1 mm | |
Jaw length l | 12 mm | |
suitable for colour code | TC; LC; LC-GARANT; Titan; Basic; Titan 2; LCV125G; NC8 | |
Type of product | Vice jaws |
Article number | 360525 125 | |
Manufacturer number | 6921884036000 |