• The item cannot be ordered due to missing prices.

Workpiece backstop 3-dimensional, Type: 150

Article no.: 360432 150

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Usable height N: 145; 175
  • S axial spacing A: 80; 110

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable height N 145 mm - 175 mm
Overall height 210 mm - 240 mm
S axial spacing A 80 mm - 110 mm
suitable for colour code TC; HiPo; LC; LC-GARANT; Duo; Duo Plus; T-Rex; Titan; Titan2/TitanSense; Basic; HD-Allmatic; Centro Gripp; LCV125G; NC8; HOLEX NC
Type of product Component backstop

Identification & Classification

Article number 360432 150
EAN / GTIN 4062406640439
Manufacturer number 360432 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Stepless and quick adjustment.
  • M8 mounting for T-nuts or direct mounting.
  • Optional maximum extension 30 mm.

Application:

For use on milling and drilling machines.

Material:

Anodised aluminium.

Optional extras:

T-nuts with M8 thread, see No. 370520 size 12 – 18.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart