{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force up to maximum | 22.5 kN | |
Maximum compressed air supply | 9 bar | |
Weight | 12.2 kg | |
Jaw width A | 104 mm | |
L | 160 mm | |
B | 160 mm | |
Height H | 99.2 mm | |
Clamping range | 8.5 mm | |
suitable for colour code | PCV 160 | |
Type of product | Machine vice |
Article number | 360180 160 | |
EAN / GTIN | 4062406198732 | |
Manufacturer number | 360180 160 |