{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 160 mm | |
Width B | 160 mm | |
Height H | 40 mm | |
Hole centre spacing e | 80 mm | |
Thread M | M8 | |
Thread G | 1/4 in | |
Number of location holes for clamping studs | 4 | |
Type of product | Extension base |
Article number | 360164 XP80Z | |
EAN / GTIN | 4062406572921 | |
Manufacturer number | 360164 XP80Z | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |