• The item cannot be ordered due to missing prices.

3-way extension base for centring vice, for type: 80/120

Article no.: 360156 80/120

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 400 mm
Height h 140 mm
Slot width n H7 20 mm
Angle α 45 degrees
Type of product Vice accessories

Identification numbers & Classifications

Article number 360156 80/120
EAN / GTIN 4045197801937
Manufacturer number 360156 80/120

Description

Version:

Clamping of the centring vice on the three-way extension base via clamping claws. Double slot per clamping side, meaning the centring vices can be turned by 90°. Secured via GARANT ZeroClamp zero point clamping system (holes 18M16) or via T-nuts directly on to the machine table.

Material:

High-tensile aluminium, hard anodised.

Suitable for:

Centring vice No. 360133.

Supplied with:

Including 6 T-nuts for alignment

Note:

Use clamping set No. 363102 size 80 to install the GARANT Xtric No. 363000 size 50 or size 80.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart