• The item cannot be ordered due to missing prices.

Pair of gripp top jaws 120L

Article no.: 360140 120L
New product

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
Clamping range B - A 6 mm - 107 mm
Carriage height C 74.18 mm
for type 120
suitable for colour code ZC120
Type of product Vice jaws

Identification numbers & Classifications

Article number 360140 120L
EAN / GTIN 4067263801504
Manufacturer number 360140 120L

Description

Version:

Pre-impression of the serrated contour necessary.

Material:

Tool steel with brief exposure nitriding.

Suitable for:

Centring vice No. 360130360134.

Supplied with:

Fastening screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart