{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force up to maximum | 25.5 kN | |
Torque | 60 Nm | |
Weight | 5.3 kg | |
Stroke | 25 mm | |
Jaw width A | 120 mm | |
Length | 130 mm | |
Width | 120 mm | |
Height | 50 mm | |
suitable for colour code | ZC120 | |
Type of product | Machine vice |
Article number | 360134 120A | |
EAN / GTIN | 4062406572914 | |
Manufacturer number | 360134 120A |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Centring vice, automation, Jaw width A: 120Amm |
|||||
Width | 120 mm | 120 mm | 120 mm | 120 mm | 120 mm |
Weight | 5.3 kg | 5.1 kg | 5.1 kg | 3.5 kg | 9.5 kg |
Type of product | Machine vice | Machine vice | Machine vice | Machine vice | Machine vice |