• The item cannot be ordered due to missing prices.

Magnetic strip 6 mm thick 120/30 mm

Article no.: 360128 120/30

Product details

Technical Data

Jaw width 120 mm
Jaw height 30 mm
Type of product Magnetic strip

Identification numbers & Classifications

Article number 360128 120/30
EAN / GTIN 4045197608222
Manufacturer number 360128 120/30

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart