• The item cannot be ordered due to missing prices.

Flexible clamp, fixed, Type: 2

Article no.: 360060 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
External ⌀ D 80 mm
Length L 144 mm
Width B 99 mm
Height H 125 mm
Torque 10 Nm
Type 2
Type of product Spare part clamp

Identification numbers & Classifications

Article number 360060 2
EAN / GTIN 4045197816122
Manufacturer number 360060 2

Description

Version:

  • Steel base body with integral solid steel taper.
  • Mechanical clamping mechanism.
  • Tightening the lateral clamping bolt axially draws the component in with the respective clamping stud via 2 clamping wedges, and clamps it.
  • Can be secured using steplessly adjustable clamps, T-nuts or zero point clamping system using clamping studs No. 360066.
  • Pre-drilled for the zero point clamping system.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

Simple and exact positioning on the machine table. Clamping of complex components, e.g. for mould making.

Optional extras:

Clamping stud No. 360025 for size 120, torque wrench No. 656050 size 60, height element No. 360068.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart