• The item cannot be ordered due to missing prices.

ZeroClamp extension base with 1 clamping point 12810

Article no.: 360030 12810

Product details

Technical Data

Series ZeroClamp
Type 12810
Width B 198 mm
Installed height H 200 mm
Number of clamping studs 2
Connection thread 1/4 in
Type of product Extension base

Identification numbers & Classifications

Article number 360030 12810
EAN / GTIN 4045197416018
Manufacturer number 360030 12810

Description

Version:

Clamping pot ⌀ 120 mm, indexed.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Suitable for:

For base plates with pitch 200.

Supplied with:

Including coupling plug and clamping stud No. 360025 size 18M16.

Optional extras:

Quick-release coupling No. 360019 size 10241 and size 1003.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart