• The item cannot be ordered due to missing prices.

ZeroClamp centring set 50/20 mm

Article no.: 360016 50/20

Product details

Technical Data

Series ZeroClamp
Centre ⌀ A 50 mm
Centring height B 20 mm
Type of product Centring set

Identification numbers & Classifications

Article number 360016 50/20
EAN / GTIN 4045197377203
Manufacturer number 360016 50/20

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For centralised alignment in the centre bore.
For basic units with 40 - 50 mm thickness.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart