• The item cannot be ordered due to missing prices.

ZeroClamp cover plate for base plate 11354

Article no.: 360013 11354

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 11354
Suitable for base plate No. 360012 Size 10024
Type of product Cover plate

Identification numbers & Classifications

Article number 360013 11354
EAN / GTIN 4045197422118
Manufacturer number 360013 11354

Description

Version:

The cover plates are made of 1 mm stainless steel 1.4301 for covering the base units.
(Surface protection + cover for location holes.)
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart