• The item cannot be ordered due to missing prices.

Data clip for tool arbors 63-OR mm

Article no.: 359140 63-OR

Select article variation and quantity

for ⌀ tool collar (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ⌀ tool collar 63 mm
    Colour orange
    suitable for colour code SK 40; TS 63; HSK 63; PSC 63
    Type of product Clip

    Identification numbers & Classifications

    Article number 359140 63-OR
    EAN / GTIN 4062406295738
    Manufacturer number 359140 63-OR

    Description

    Version:

    • Flexible plastic with locking stop.
    • Area provided for an adhesive label (size 25×54 mm).

    Advantage:

    • For insertion into the toolchanger groove.
    • After presetting the tools, the labels are printed off with the measured dimensions and stuck on to the data clip.

    Application:

    • No need for tedious handwriting and rubbing off the sizes.
    • Clean and tidy (get rid of the paper chaos!)

    Suitable for:

    Type SK− DIN 69871, JIS B 6339 (MAS-BT), ANSI.
    Type HSK − DIN 69893, form A, B, E, F, T.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart