This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fine zero setter 100M

Article no.: 359091 100M

Product details

Technical Data

Body ⌀ 54 mm
Height 100 mm
Type of product Zeroing device

Identification numbers & Classifications

Article number 359091 100M
Manufacturer number 359091 100M

Description

Version:

  • Anodised aluminium.
  • Sturdy base plate of hardened steel (5 mm thick).
With magnetic function to prevent slipping.

Application:

For setting micro drills and micro mills etc.

Supplied with:

Wooden case and measurement certificate.

Note:

For spare dial gauges No. 359089 and 359094 see the spare parts list.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart