{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 48 mm | |
Width | 25 mm | |
Height | 100 mm | |
Type of product | Zeroing device |
Article number | 359088 100 | |
Manufacturer number | 359088 100 |