• The item cannot be ordered due to missing prices.

Cleaning brush set, 2 pieces 3

Article no.: 358956 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length L 90 mm
    Width B 60 mm
    Version Abrasive polyamide
    Type of product Cleaning brush

    Identification numbers & Classifications

    Article number 358956 3
    EAN / GTIN 4062406278458
    Manufacturer number 358956 3

    Description

    Application:

    For removal of built-up edges.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart