• The item cannot be ordered due to missing prices.

Magnetic gripper, ⌀ D: 80mm

Article no.: 358711 80

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 80 mm
⌀ D1 20 mm
Height H1 98.5 mm
Height H2 48.5 mm
Height H3 12 mm
Magnet ⌀ 10 mm
Magnet retaining force 4.5 kg
minimum operating pressure 30 bar
maximum operating pressure 50 bar
Operation mode Compressed air; Cooling lubricant
Type of product Magnetic gripper

Identification numbers & Classifications

Article number 358711 80
EAN / GTIN 4062406241773
Manufacturer number 358711 80

Description

Version:

  • Optimised and safe working procedure.
  • Collision protection when approaching thanks to compression spring safety compensation of 10mm.
  • By exchanging the inserts, individual workpiece geometries can be automatically separated, transported and stored.
  • Machine running times without long interruptions.
  • High efficiency due to optimised utilisation.
  • Significantly less contamination by oil mist.
  • Permits unmanned operation.
  • Reduces the risk of injuries.
  • Can be used in all commonly-used Weldon arbors.

Application:

The tool can lift and release ferro-magnetic workpieces. Activation of the magnet by coolant (IKZ) or compressed air. Positive engagement of the machined workpiece by closure with the matching contour of the exchangeable plate, for transport to the desired destination within the machine room.

Supplied with:

Supplied with exchangeable plate 358716 with height 20 mm. Supplied with spring and clamping screw for the Weldon arbor.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart