{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK | |
for arbor size | 50 mm | |
Type of product | Assembly aid |
Article number | 358696 50 | |
EAN / GTIN | 4045197729927 | |
Manufacturer number | 358696 50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fitting aid 50 |
||
Adapter | SK | SK, HSK |
Width | 100 | |
for arbor size | 50 | 50 |
Height | 100 | |
Length | 120 | |
suitable for arbor | SK 50 | |
Type of product | Assembly aid | Assembly aid |