{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK, BT | |
Length | 253 mm | |
Width | 140 mm | |
Height | 167 mm | |
Type of product | Assembly aid |
Article number | 358685 40 | |
EAN / GTIN | 4062406099084 | |
Manufacturer number | 358685 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fitting aid 40 |
|||
Adapter | SK, BT | SK, HSK | SK |
Width | 140 | 80 | |
for arbor size | 40 | 40 | |
Height | 167 | 60 | |
Length | 253 | 80 | |
suitable for arbor | SK 40 | ||
Type of product | Assembly aid | Assembly aid | Assembly aid |