• The item cannot be ordered due to missing prices.

Fitting aid 30

Article no.: 358680 30

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK, HSK
for arbor size 30 mm
Length 60 mm
Width 60 mm
Height 46 mm
suitable for arbor SK 30
Material Aluminium
Type of product Assembly aid

Identification numbers & Classifications

Article number 358680 30
EAN / GTIN 4045197329189
Manufacturer number 358680 30

Description

Version:

  • Anodised aluminium.
  • SK: Slot nut steel C15 ground and case-hardened.
  • HSK: Drive web over the drive slots to act as a stop.
For SK.

Application:

For fitting and removing cutting tools and pull studs in a single clamping. Contact face single-sided 15°.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart