• The item cannot be ordered due to missing prices.

Toolholder for tool fitting aid SK 30

Article no.: 358665 30

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for arbor size 30 mm
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 358665 30
    EAN / GTIN 4045197528810
    Manufacturer number 358665 30

    Description

    Version:

    • Aluminium housing.
    • Interchangeable toolholders.

    Feature:
    • Indexable toolholders 4×90°.
    • All adapters with a clamping screw.

    Feature:

    All adapters with a clamping screw.

    Advantage:

    Clamping without damaging the taper.

    Suitable for:

    Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart