• The item cannot be ordered due to missing prices.

Toolholder for Tool Boy base unit PSC, for arbor size: 40

Article no.: 358625 40

Select article variation and quantity

for arbor size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 40 mm
Type of product Toolholder

Identification & Classification

Article number 358625 40
EAN / GTIN 2050001668059
Manufacturer number P400136

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart