• The item cannot be ordered due to missing prices.

Tool module for tool fitting fixture rigid, for arbor size: 50

Article no.: 358575 50

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Width 80 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358575 50
EAN / GTIN 4062406340247
Manufacturer number 358575 50

Description

Version:

Locking of the tool arbors with quick-action clamping.

Suitable for:

Base rail No. 358565.

Suitable for:

SK 30; BT 30; HSK 50; PSC 50; VDI 50

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart