• The item cannot be ordered due to missing prices.

Pre-setting device VGBASIC

Article no.: 355010 VGBASIC
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Base toolholder SK 50
    Quick adjustment pneumatic
    Measurement process Image processing 10 inch touch screen
    Measurement control PC measurement electronics
    Measuring accuracy 0.01 mm
    Measuring range X 400 mm
    Measuring range Z 400 mm
    Width base 580 mm
    Overall width 975 mm
    Depth 260 mm
    Height 710 mm
    Weight 40 kg
    Spindle load 50 kg
    Power supply 100-230 V / 50-60 Hz
    Power supply Mains operated
    Series VG Basic
    Type of product Setting master

    Identification numbers & Classifications

    Article number 355010 VGBASIC
    EAN / GTIN 4062406229764
    Manufacturer number 355010 VGBASIC

    Description

    Version:

    • 10 inch touch screen, with Windows 10 operating system.
    • Focus on intuitive and extremely easy operation.
    • Fine adjustment of both axes (X/ Z).
    • Precise SK 50 needle-bearing taper.
    • Compressed air connection at least 5 bar.
    • Digital camera with 17 times magnification.
    • Radial and axial run-out error of the spindle: max. 5 µm.

    Application:

    For measuring and pre-setting tools at the machine or production island.

    Supplied with:

    SK 50 needle-bearing taper, measurement software in all major foreign languages and 3 metres of coiled compressed air hose with 1/4 inch coupling connector.

    Optional extras:

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart