• The item cannot be ordered due to missing prices.

Pre-setting device VG1/US

Article no.: 354760 VG1/US
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK50
Quick adjustment electromagnetic
Measurement process Image processing 15 inch touch screen
Measurement control PC measurement electronics
Measuring range X 400 mm
Measuring range Z 500 mm
Width base 860 mm
Overall width 1,500 mm
Depth 590 mm
Height 1,060 mm
Weight 150 kg
Spindle load 100 kg
Power supply Mains operated
Series VG1
Type of product Setting master

Identification numbers & Classifications

Article number 354760 VG1/US
EAN / GTIN 4062406204341
Manufacturer number 354760 VG1/US

Description

Version:

  • 15 inch touch screen, intuitive and simple operation via symbols.
  • Calibration facility incorporated into the base mounting.
  • Digital camera with 24 times magnification.
  • Quick adjustment of both axes (X / Z) separately or together.
  • Fine adjustment of both axes (X / Z).
  • Spindle with 4×90° indexing and spindle brake.
  • Radial and axial run-out error of the spindle: max. 2 µm.

Application:

For measuring and pre-setting tools at the machine or manufacturing cell.

Supplied with:

Calibration device on the tool mounting, keyboard, storage plates, cutting edge cleaner, and measurement software in the major foreign languages.

Optional extras:

Note:

The illustration may vary from the original.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart