{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 310 mm | |
Height | 640 mm | |
Depth | 390 mm | |
Power supply | 3×400V / 16A | |
Power | 6.5 kW | |
Power supply | Mains operated | |
Type of product | Shrink-fit unit |
Article number | 354400 | |
EAN / GTIN | 2050001790606 | |
Manufacturer number | 5036653 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit unit ISG-1000 |
||
Power supply | 3×400V / 16A | 3-AC 400 V/50 Hz + N + PE 230 V/50 – 60 Hz |
Width | 310 | 700 |
Power supply | Mains operated | Mains operated |
Height | 640 | 986 |
Power | 6.5 | 11 |
Depth | 390 | 533 |
Type of product | Shrink-fit unit | Shrink-fit unit |