• The item cannot be ordered due to missing prices.

Subframe cupboard

Article no.: 354290
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 840 mm
Width 1,500 mm
Depth 700 mm
Support cabinet right-hand usable width 627 mm
Support cabinet right-hand usable depth 650 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Door height (right) 720 mm
Number of drawers 3
Number of doors 1
Material of worktop Beolin
Electronic locking system can be retrofitted yes
Weight 120 kg
Type of product Sub-frame

Identification & Classification

Article number 354290
EAN / GTIN 4045197436986
Manufacturer number 354290
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Body with 3 drawers and 1 cupboard in white aluminium (RAL 9006) and steel blue (RAL 5011). (Storage space for accommodating the CU1 active cooler).
  • Worktop of Eluplan plastic coating.

Fitted with:

Drawer front height (left): 60; 300; 300

Note:

No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart