• The item cannot be ordered due to missing prices.

Screening plate for short shrink-fit chucks, Type: 15X20

Article no.: 354242 15X20

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for clamping ⌀ 6 mm - 12 mm
Height 20 mm
Type of product Screening plate

Identification & Classification

Article number 354242 15X20
EAN / GTIN 4062406182588
Manufacturer number 354242 15X20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For short shrink-fit chucks with A-dimension 70mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart