• The item cannot be ordered due to missing prices.

Morse taper arbor with locking thread, MT / drill chuck taper: 2/12

Article no.: 342700 2/12

Select article variation and quantity

MT / drill chuck taper Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT size 2
Drill chuck taper DIN 238 B 12
Taper ⌀ D 12.065 mm
Internal pull thread M10
Type of product Drill chuck adapter

Identification & Classification

Article number 342700 2/12
EAN / GTIN 4045197294920
Manufacturer number 342700 2/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with MT shank and internal locking thread.

Application:

For mounting drill chucks on milling machines with Morse tapers.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart