{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16/18 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 51 mm | |
Drill head length closed | 107 mm | |
Drill chuck taper | B 18 | |
largest drill chuck taper ⌀ | 17.431 mm | |
Type of product | Drill chuck keyless |
Article number | 341400 16/18 | |
EAN / GTIN | 4019208195827 | |
Manufacturer number | 871065 |
This article |
Recommendations |
||
---|---|---|---|
Self-tightening drill chuck Supra, Type: 16/18 |
|||
External ⌀ | 51 mm | 52 mm | 50.5 mm |
Drill chuck taper | B 18 | B 18 | B 18 |
Drill head length closed | 107 mm | 105 mm | 110.9 mm |
largest drill chuck taper ⌀ | 17.431 mm | 17.431 mm | 17.431 mm |
Clamping range | 3 mm - 16 mm | 3 mm - 16 mm | 3 mm - 16 mm |
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |