• The item cannot be ordered due to missing prices.

Jaws set, 3 pieces Standard 160

Article no.: 341150 160

Select article variation and quantity

for drill chuck size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for drill chuck size 160
Length 30 mm
Type of product Clamping jaws

Identification numbers & Classifications

Article number 341150 160
EAN / GTIN 4045197308450
Manufacturer number 106 0160 000 0

Description

Suitable for:

Drill chucks No. 341000, 341250, 341120, 341122, 341125.

Note:

Drill chuck size 100 = clamping range 1 mm.
Drill chuck size 130 = clamping range 13 mm.
Drill chuck size 160 = clamping range 16 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart