• The item cannot be ordered due to missing prices.

Tapping chuck, ER synchro 25

Article no.: 338195 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: DIN 69882-6
  • Through-coolant: yes, with max. 50 bar
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M6 - M20
Adapter HSK-A 63
Arbor standard DIN 69882-6
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.5 mm
Length compensation by tension 0.5 mm
External ⌀ D 45 mm
Internal ⌀ D1 42 mm
Overhang dimension A 130 mm
Shape A
Type of product Tapping head

Identification numbers & Classifications

Article number 338195 25
EAN / GTIN 4062406511098
Manufacturer number 338195 25

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/thread formers.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.
Coolant feed pipe for HSK No. 309880.

Note:

Do not degrease the synchro tapping chuck.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart