• The item cannot be ordered due to missing prices.

Synchro tool head for ER16 5 mm

Article no.: 338183 5

Select article variation and quantity

Tap shank ⌀ d2 (mm) Unit price incl. VAT
  • Through-coolant: yes, with max. 50 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for tap shank ⌀ d2 DIN 371 M4
for tap shank ⌀ d2 DIN 374/376 M5
Overhang L1 24 mm
Shank square 4 mm
⌀ D2 12.7 mm
Through-coolant yes, with max. 50 bar
Type of product Tapping adapter

Identification numbers & Classifications

Article number 338183 5
EAN / GTIN 4062406102067
Manufacturer number 338183 5

Description

Version:

  • Tapping and thread forming on machines with synchronised spindles.
  • Minimum Length Adjustment: +0.5mm / -0.2 mm.
  • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
  • For collet chucks and driven tools to ISO 15488 (DIN 6499).
  • Suitable for left-hand and right-hand threads.

Suitable for:

ER synchro collet No. 338180.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart