• The item cannot be ordered due to missing prices.

Synchro collet 32

Article no.: 338180 32

Select article variation and quantity

for ER collets Unit price incl. VAT
  • Through-coolant: yes, with max. 50 bar

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes, with max. 50 bar
Type of product Collet holder

Identification numbers & Classifications

Article number 338180 32
EAN / GTIN 4062406103729
Manufacturer number 338180 32

Description

Version:

  • Tapping and thread forming on machines with synchronised spindles.
  • Minimum Length Adjustment: +0.5mm / -0.2 mm.
  • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
  • For collet chucks and driven tools to ISO 15488 (DIN 6499).
  • Suitable for left-hand and right-hand threads.

Suitable for:

ER collet chuck.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart