• The item cannot be ordered due to missing prices.

Tapping head MLA IC 50 bar M6-20

Article no.: 338115 M6-20

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: DIN 69893
  • Through-coolant: yes, with max. 50 bar
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M6 - M20
Adapter HSK-A 100
Arbor standard DIN 69893
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
External ⌀ D 60 mm
Internal ⌀ D1 32 mm
Overhang dimension A 91 mm
suitable for ER size 25
Shape A
Type of product Tapping head

Identification numbers & Classifications

Article number 338115 M6-20
EAN / GTIN 4045197422958
Manufacturer number 338115 M6-20

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Increases tool life of taps by up to 300 %.
  • Internal coolant supply up to 50 bar.
  • Secure clamping for ER collets in quick-change tapping collets.
  • Run-out of shank taper to the tapping collet taper < 3 µm.

Application:

On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap/synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
Quick-change tapping collets and extensions, see No. 338120338142.
See No. 308600 - 308806 for pull studs.
Coolant feed pipes for HSK, see No. 309880.
Plug-in sockets for HSK, see No. 309890.

Note:

Maximum speed 4000 rpm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart