• The item cannot be ordered due to missing prices.

Tapping head MLA IC 50 bar M1-12

Article no.: 338100 M1-12

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: DIN 69871; ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M1 - M12
    Adapter SK 40
    Arbor standard DIN 69871; ISO 7388-1
    Through-coolant yes, with max. 50 bar
    Length compensation by compression 0.2 mm
    Length compensation by tension 1 mm
    External ⌀ D 43 mm
    Internal ⌀ D1 20 mm
    Overhang dimension A 53 mm
    suitable for ER size 11 / 16
    Shape AD
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 338100 M1-12
    EAN / GTIN 4062406112059
    Manufacturer number 338100 M1-12

    Description

    Version:

    • With minimum length adjustment (MLA), by means of a damping element.
    • Increases tool life of taps by up to 300 %.
    • Internal coolant supply up to 50 bar.
    • Secure clamping for ER collets in quick-change tapping collets.
    • Run-out of shank taper to the tapping collet taper < 3 µm.

    Application:

    On machining centres with synchronised spindles.
    • For compensating the difference in pitch between tap and synchronised spindle.
    • For compensating the pitch tolerances of taps.

    Optional extras:

    ER collets, see No. 308881-309240 (size ER11 / 16 / 25). ER tapping collets with square drive spigot, see No. 309399 - 309413 (Size ER 11 /16 / 25).
    Quick-change tapping collets and extensions, see No. 338120338142.
    See No. 308600 - 308806 for pull studs.
    See No. 309880 for coolant feed pipes for HSK.
    See No. 309890 for plug-in sockets for HSK.

    Note:

    Maximum speed 4000 rpm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart