• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch 12 mm

Article no.: 335640 12

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tap shank ⌀ 12 mm
    Tapping range M14 − 33
    External ⌀ D 72 mm
    Shank ⌀ d 48 mm
    Connection length L 55.5 mm
    Overhang length H 45 mm
    Shank square 9 mm
    Type of product Quick-change collet

    Identification numbers & Classifications

    Article number 335640 12
    EAN / GTIN 4045197336019
    Manufacturer number 335640 12

    Description

    Version:

    Rigid quick-change tapping collets with safety clutch.

    Application:

    For blind holes.

    Note:

    Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart